Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indoor/Outdoor Transitional Medieval Randy Area Rug 6ft

  • Mfr # MEBE02A-S606

  • Zoro # G413918531


product price: $75.49
/ea
Free Shipping & Returns

Key Features

Size
6 ft x 6 ft
Color
Dark Red
Style
Transitional
Pattern
Medallion
Material
100% Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEBE02A-S606
Zoro #
G413918531
UPC #
193981091805
Country of Origin
Turkey

Dimensions

Size
6 ft x 6 ft
Length (In.)
72 in
Width (In.)
72 in
Thickness
0.45 in

Details

Color
Dark Red
Style
Transitional
Pattern
Medallion
Material
100% Polypropylene
Shape
Square
Weave Type
Power Loomed

Description

Opulence brought to life with a sophisticated style in a rich colorway, surely to turn heads no matter where you choose to decorate with your rug. Its low pile polypropylene construction means that you can dress up your porch, deck or patio just as easily as your interiors.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas both indoors and outdoors such as patio, living room, kitchen, and hallways
  • Sleek and functional pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • This distressed vintage design blends centuries-old motifs with modern materials to stand the test of time

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.