Zoro Homepage

Iola Geometric Shag Area Rug 4ft x 6ft

  • Mfr # OZSG18A-O406

  • Zoro # G413912669


product price: $59.99
/ea

Key Features

Color
White
Style
Modern/Contemporary
Pattern
Trellis
Material
100% Polypropylene
Shape
Oval
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZSG18A-O406
Zoro #
G413912669
UPC #
193981274383
Country of Origin
Turkey

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
2.05 in

Details

Color
White
Style
Modern/Contemporary
Pattern
Trellis
Material
100% Polypropylene
Shape
Oval
Weave Type
Power Loomed

Description

Indulge in the soft, plush feel of this cozy geometric shag area rug. The contemporary elements are designed to pull the various components of your room together effortlessly. Prized for their durability and ease of care, synthetic rugs are the perfect choice when spills and constant foot traffic are at the top of your mind. Create the home of your dreams with our easy to care for and pet friendly area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • This plush cozy shag rug is perfect for your bedroom, living room, office, or nursery
  • With a luxurious 1.97" pile height that will feel soft with every step
  • Easy to care for, we recommend vacuuming regularly to reduce potential shedding and spot cleaning any stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.