Irini Faded Southwestern Machine Washable Area Rug 3ft 8in x 6ft

  • Mfr # BDLE01A-3806

  • Zoro # G513896951


product price:  $47.15
/ea

Key Features

Size
3 ft 8 in x 6 ft
Color
Light Grey
Style
Vintage
Pattern
Medallion
Material
100% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BDLE01A-3806
Zoro #
G513896951
UPC #
193981366040
Country of Origin
Turkey

Dimensions

Size
3 ft 8 in x 6 ft
Length (In.)
72 in
Width (In.)
44 in
Thickness
0.25 in

Details

Color
Light Grey
Style
Vintage
Pattern
Medallion
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

This southwestern area rug is not only eye catching but is machine washable! Made from sustainably sourced premium synthetic fibers, this rug is made to match your busy lifestyle. We offer a piece that is the perfect addition to any space, with our machine washable collection that is functional and stylish! When the inevitable oops happens, simply roll up your rug and throw it in the washing machine. Create the home youftve always wanted with our pet friendly and easy to clean area rugs.


  • Machine Washable, OEKO-TEX Certified
  • Spill- and stain-resistant, this reversible rug is perfect for those with kids and pets! Its durable machine woven weave will hold up in high traffic areas of your home such as your bedroom, living room, dining room, kitchen, or hallway
  • Made from sustainably-sourced premium synthetic fibers with a .25" thickness that allows for convenient placement in entrways or under furniture
  • To clean, machine wash with cold water using a standard-sized machine (do not use bleach). We recommend line drying or drying without heat on an air-only dryer cycle. A low heat iron can be used if needed
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.