Zoro Homepage

Ismene Modern High-Low Fringe Area Rug 5ft x 8ft

  • Mfr # EPSD03A-508

  • Zoro # G313900025


product price: $68.75
/ea

Key Features

Size
5 ft x 8 ft
Color
Ivory
Style
Modern/Contemporary
Pattern
Geometric
Material
100% Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPSD03A-508
Zoro #
G313900025
UPC #
193981746668
Country of Origin
Turkey

Dimensions

Size
5 ft x 8 ft
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.25 in

Details

Color
Ivory
Style
Modern/Contemporary
Pattern
Geometric
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

Exemplifying weaving artistry, this rug employs loop and shag techniques, crafting a visually striking design that enriches any room. Incorporating three distinct weaving methods, each contributes a unique element to enhance the overall aesthetic, resulting in an extraordinary piece. Its durable construction guarantees resilience, ideal for high traffic areas. Whether in a living room, bedroom, or study, the rug effortlessly bestows sophistication and comfort, a testament to true craftsmanship that transforms any space


  • Designed with resilience against everyday wear and tear, this rug is kid and pet-friendly and perfect for your bedroom, living room, dining room, hallway, or kitchen
  • Sleek and functional .25" thickness allows for convenient placement in entryways and underneath furniture
  • Easy to care for, we recommend vacuuming regularly (avoiding fringes) to reduce potential shedding and spot cleaning any stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.