Zoro Homepage

Iyla Geometric Reversible Area Rug 5ft x 8ft

  • Mfr # ATGW13A-508

  • Zoro # G413903858


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Size
5 ft x 8 ft
Color
Green
Style
Modern
Pattern
Geometric
Material
51% Polyester, 28% Cotton, 13% Acrylic, 8% Viscose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATGW13A-508
Zoro #
G413903858
UPC #
193981065011
Country of Origin
Turkey

Dimensions

Size
5 ft x 8 ft
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.10 in

Details

Color
Green
Style
Modern
Pattern
Geometric
Material
51% Polyester, 28% Cotton, 13% Acrylic, 8% Viscose
Shape
Rectangle
Weave Type
Power Loomed

Description

A modern masterpiece perfect for contemporary living spaces introducing our geometric reversible rug. Crafted with durability in mind, itfts highly durable, kid friendly, and pet friendly, featuring stain resistant properties for worry free maintenance. Ideal for rooms like the bedroom, living room, dining room, hallway, and nursery or kidsft room, it seamlessly blends into any space. Its reversible design adds versatility, ensuring a fresh look whenever needed, while its machine made construction promises enduring quality. Experience the perfect blend of comfort and resilience with our reversible rug, an essential addition to any home.


  • High Traffic, Pet-Friendly, Stain Resistant, Eco-Friendly
  • Transform any space in your home with this exceptional rug that will elevate the visual appeal of your room, whether it's in the bedroom, living room, dining room, hallways, or even the kitchen.
  • This rug, with a height of 0.10 inches, seamlessly combines comfort and sophistication. Ideal for enhancing the refinement of your living area, it ensures an elevated aesthetic and a cozy retreat for unwinding and pleasure.
  • Clean spills immediately by blotting with a clean sponge or cloth. Vacuum without beater bar at lowest setting. Professional cleaning recommended.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.