Izetta Southwestern High-Low Indoor/Outdoor Area Rug 5ft x 8ft

  • Mfr # RZPC03A-508

  • Zoro # G313918747


product price:  $88.65
/ea
Free Shipping & Returns

Key Features

Size
5 ft x 8 ft
Color
Beige
Style
Southwestern
Pattern
Geometric
Material
100% Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RZPC03A-508
Zoro #
G313918747
UPC #
193981549511
Country of Origin
Turkey

Dimensions

Size
5 ft x 8 ft
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.25 in

Details

Color
Beige
Style
Southwestern
Pattern
Geometric
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

Soft color, southwestern design and versatility is now yours with this beautiful machine made indoor/outdoor rug. Crafted using durable synthetic materials, this rug cushions your feet for ultimate comfort, and can create the perfect ambiance whether you decide to use these indoor or outdoor. A neutral color scheme with a high low design makes this the ideal rug that pairs with any of your existing decor. Enjoy your time at home with our pet friendly and easy to clean area rugs.


  • OEKO-TEX Certified
  • Designed with resilience against everyday wear and tear, this rug is kid and pet-friendly and perfect for high traffic areas both indoors and outdoors: patio, living room, kitchen, and hallways
  • This southwestern rug has a sleek and functional 0.25 thickness allows for convenient placement in entryways and underneath furniture
  • This rug is both water and fade resistant, however keeping the rug in the shade will prolong its lifespan and reduce fading over time
  • Easy to clean, this rug can be hosed down outside and spot treated for any mild stains using rug cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.