Jacquie Vintage Floral Area Rug 10ft x 14ft

  • Mfr # RZAB07A-10014

  • Zoro # G613930470


product price:  $491.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Style
Transitional
Pattern
Medallion
Material
100% Polypropylene
Shape
Rectangle
Length (In.)
168 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RZAB07A-10014
Zoro #
G613930470
UPC #
842736183509
Country of Origin
Turkey

Dimensions

Size
10 ft x 14 ft
Length (In.)
168 in
Width (In.)
120 in
Thickness
0.35 in

Details

Color
Peach
Style
Transitional
Pattern
Medallion
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

A classically inspired design with a modern update, this vintage floral area rug will be the finishing touch to your space. Machine made using durable polypropylene, this rug is built to last in high traffic areas of your home while maintaining its beauty. This floor covering has a subdued color palette that is purposefully distressed to mimic that iconic vintage look that will blend effortlessly with your current style.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • Sleek and functional 0.3 pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • Easy to clean and maintain, we recommend vacuuming regularly and spot treating any mild stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.