Zoro Homepage

Jade Faded Abstract Area Rug 4ft 3in x 6ft

  • Mfr # LPBL05A-406

  • Zoro # G213912715


product price: $91.79
/ea
Free Shipping & Returns

Key Features

Color
Light Grey
Style
Modern/Contemporary
Pattern
Abstract
Material
100% Polypropylene
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPBL05A-406
Zoro #
G213912715
UPC #
193981660865
Country of Origin
Turkey

Dimensions

Size
4 ft 3 in x 6 ft
Length (In.)
72 in
Width (In.)
51 in
Thickness
0.35 in

Details

Color
Light Grey
Style
Modern/Contemporary
Pattern
Abstract
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

Elevate your space with the addition of a striking abstract style contemporary area rug, infusing it with a bold and modern touch. This versatile rug effortlessly complements vintage or transitional style, adding a captivating focal point to your room. With its cozy underfoot touch, it offers both comfort and resilience, ensuring a low maintenance appeal for your living space. Embrace the convenience of pet friendly and easy to clean area rugs, allowing you to make the most of your time at home without compromising on style or functionality.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • Sleek and functional 0.28pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
  • Easy to clean and maintain, we recommend vacuuming regularly and spot treating any mild stains with carpet cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.