
Jade Holiday Reindeer Tasseled Area Rug 7ft 10in x 10ft
Mfr # OZNN19A-8010
Zoro # G913919533
product price:Â $186.99
/ea
Free Shipping & Returns
Key Features
Color
Light Grey
Style
Transitional
Pattern
Diamond
Material
100% Polypropylene
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OZNN19A-8010
Zoro #
G913919533
UPC #
193981748013
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Length (In.)
120 in
Width (In.)
94 in
Thickness
0.85 in
Details
Color
Light Grey
Style
Transitional
Pattern
Diamond
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed
Description
Prepare to infuse your space with the festive spirit using our enchanting Winter Holiday Rug! Crafted for both coziness and endurance, it effortlessly embodies the seasonfts warmth while adding a touch of charm with tassels lining each end. The high low details and textured construction transform your home into a winter wonderland. Whether youftre curled up by the fire or hosting joyful gatherings, this rug sets the perfect scene for creating cherished holiday memories.
- High Traffic, Pet-Friendly, Stain Resistant, Eco-Friendly
- 100% Polypropylene, made in Turkey
- Designed with resilience against everyday wear and tear, this rug is made from synthetic material that is kid and pet-friendly and perfect for high traffic areas of your home: living room, dining room, kitchen, and hallways
- Boasting a combination of .67" high and low weaving patterns and 3.94" tassels lining each end
- Easy to care for, we recommend vacuuming regularly (avoiding tassels) to reduce potential shedding and spot cleaning any stains with carpet cleaner
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.