Zoro Homepage

Jasmina High/Low Striped Shag Area Rug 4ft x 6ft

  • Mfr # KSCM04A-406

  • Zoro # G213924350


product price: $58.29
/ea

Key Features

Color
Ivory
Style
Transitional
Pattern
Tribal
Material
75% Polyester, 25% Polypropylene
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSCM04A-406
Zoro #
G213924350
UPC #
193981266265
Country of Origin
Turkey

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
1.90 in

Details

Color
Ivory
Style
Transitional
Pattern
Tribal
Material
75% Polyester, 25% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

Kick off those shoes and have a seat on a beautifully crafted powerloomed rug from nuLOOM. With textured cut pile construction and plush textures, youftll feel like youftre walking on clouds. Bring the warm and inviting hues into your space and textures you need to feel to believe. Enhance your home today with our pet friendly and easy to clean area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 75% Polyester, 25% Polypropylene, Made in Turkey
  • This cozy shag area rug is the perfect comfy rug for your bedroom, living room, or office
  • With a plush high/low pile height of 1.85", this rug is incredibly soft and cozy underfoot
  • Easy to care for, we recommend vacuuming regularly to reduce potential shedding and spot cleaning any stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.