
Jasonna Leather Tribal Flatweave Area Rug 7ft 6in x 9ft 6in
Mfr # NIST01A-76096
Zoro # G913932280
product price:Â $390.99
/ea
Free Shipping & Returns
Key Features
Size
7 ft 6 in x 9 ft 6 in
Color
Grey
Style
Tribal
Material
60% Cotton, 40% Leather
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NIST01A-76096
Zoro #
G913932280
UPC #
842736192860
Country of Origin
India
Dimensions
Size
7 ft 6 in x 9 ft 6 in
Length (In.)
9' 6"
Width (In.)
7' 6"
Thickness
0.25"
Details
Color
Grey
Style
Tribal
Material
60% Cotton, 40% Leather
Shape
Rectangle
Weave
Hand Loomed
Description
- Handmade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.