Jaycee Abstract Soft Shaggy Textured Fringe Area Rug 4ft x 6ft

  • Mfr # GCUW21A-406

  • Zoro # G313898681


product price: $48.55
/ea

Key Features

Size
4 ft x 6 ft
Color
Beige
Style
Modern/Contemporary
Pattern
Abstract
Material
100% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCUW21A-406
Zoro #
G313898681
UPC #
193981072408
Country of Origin
Turkey

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.90 in

Details

Color
Beige
Style
Modern/Contemporary
Pattern
Abstract
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

This rug is known for its silky soft and non shedding pile. The power loomed construction ensures that this rug is durable and built to handle regular foot traffic. The textured weave will make a beautiful, cozy addition to your home.


  • High Traffic, Pet-Friendly, Stain Resistant
  • 100% Polyester, made in Turkey
  • Step into comfort with the ultra soft and fluffy texture of this shag rug
  • This luxuriously soft and plush shag is non-shedding and the perfect cozy rug for your bedroom, living room, or hallway
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
  • Easy to care for, we recommend vacuuming regularly and spot cleaning any stains with carpet cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.