Zoro Homepage

Jayden Cardinal Medallion Area Rug 4ft x 6ft

  • Mfr # KKST01B-406

  • Zoro # G013921382


product price: $62.19
/ea

Key Features

Size
4 ft x 6 ft
Style
Transitional
Pattern
Oriental/Persian
Material
100% Polyester
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KKST01B-406
Zoro #
G013921382
UPC #
193981091485
Country of Origin
Turkey

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.20 in

Details

Color
Beige
Style
Transitional
Pattern
Oriental/Persian
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

Introduce a plush, resilient element to your decor with this cardinal medallion area rug by nuLOOM. This cardinal medallion area rug represents the skill and workmanship of seasoned Turkish weavers, entailing machine weaving of polyester to create a highly durable yet soft rug for your home. The medallion pattern connotes vintage sensibilities, while a neutral palate means this area rug fits into most design schemes handsomely. Sturdy backing devoid of latex makes this rug an appealing choice for those with sensitivities to latex.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 100% Polyester, made in Turkey
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • Sleek and functional 0.2" pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
  • Easy to clean and maintain, we recommend vacuuming regularly and spot treating for any mild stains with carpet cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.