Zoro Homepage

Jayla Barbed Iris Medallion Area Rug 4ft x 6ft

  • Mfr # KKNT04A-406

  • Zoro # G113924689


product price: $55.45
/ea

Key Features

Color
Blue
Style
Transitional
Pattern
Medallion
Material
70% Polypropylene, 30% Polyester
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KKNT04A-406
Zoro #
G113924689
UPC #
193981564026
Country of Origin
Turkey

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.30 in

Details

Color
Blue
Style
Transitional
Pattern
Medallion
Material
70% Polypropylene, 30% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

Elevate your space with the beautifully distressed, antique look of this medallion patterned rug. The soft and silky texture will add a touch of luxury wherever it is placed.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • Sleek and functional pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • Blending centuries old motifs with modern elements, vintage inspired rugs are an easy way to incorporate the look of heirloom pieces
  • Easy to clean and maintain, we recommend vacuuming regularly and spot treating for any mild stains with carpet cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.