Jayla Barbed Iris Medallion Area Rug 5ft 3in x 7ft 7in
Mfr # KKNT04A-5307
Zoro # G113924535
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Style
Transitional
Pattern
Medallion
Material
70% Polypropylene, 30% Polyester
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KKNT04A-5307
Zoro #
G113924535
UPC #
842736182885
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 7 in
Length (In.)
91 in
Width (In.)
63 in
Thickness
0.30 in
Details
Color
Blue
Style
Transitional
Pattern
Medallion
Material
70% Polypropylene, 30% Polyester
Shape
Rectangle
Weave Type
Power Loomed
Description
Elevate your space with the beautifully distressed, antique look of this medallion patterned rug. The soft and silky texture will add a touch of luxury wherever it is placed.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
- Sleek and functional pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
- Blending centuries old motifs with modern elements, vintage inspired rugs are an easy way to incorporate the look of heirloom pieces
- Easy to clean and maintain, we recommend vacuuming regularly and spot treating for any mild stains with carpet cleaner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.