Jaylani Geometric Indoor/Outdoor Area Rug 5ft x 8ft
- Mfr # ACIL02A-508
- Zoro # G913899064
Key Features
Specifications
Product Information
- MFR #
- ACIL02A-508
- Zoro #
- G913899064
- UPC #
- 193981158867
- Country of Origin
- Türkiye
Dimensions
- Size
- 5 ft x 8 ft
- Length (In.)
- 96 in
- Width (In.)
- 60 in
- Thickness
- 0.30 in
Details
- Color
- Neutral
- Style
- Transitional
- Pattern
- Geometric
- Material
- 100% Polypropylene
- Shape
- Rectangle
- Weave Type
- Power Loomed
Description
Get our modern geometric area rug, designed for indoor and outdoor versatility. Crafted with durability in mind, this rug is perfect for high traffic areas, including bedrooms, entryways, living rooms, dining rooms, hallways, kitchens, and even patios. Made from 100% polypropylene, itfts highly durable, kid friendly, and pet friendly, boasting stain resistance for hassle free maintenance. Whether youftre looking for comfort indoors or need a reliable outdoor rug, this machine made masterpiece delivers style and resilience, making it a must have addition to any space.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- Highly durable and stain-resistant flooring options that are also kid-friendly and pet-friendly can be used in various areas of the home such as the bedroom, living room, dining room, hallway, kitchen, and even on the patio or outdoor spaces.
- Revitalize your room with an area rug boasting a substantial pile height of 0.32 inches, ensuring both comfort and durability for your everyday enjoyment.
- Shake out to remove light dirt and dust. Spray with hose for stubborn dirt and dust. Spot clean any stains with cloth and solution. Optional: sweep/ vacuum without beater bar at lowest setting.
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.