Jaylani Geometric Indoor/Outdoor Area Rug 8ft x 10ft

  • Mfr # ACIL02A-8010

  • Zoro # G213899634


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Size
8 ft x 10 ft
Color
Neutral
Style
Transitional
Pattern
Geometric
Material
100% Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACIL02A-8010
Zoro #
G213899634
UPC #
193981158881
Country of Origin
Turkey

Dimensions

Size
8 ft x 10 ft
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.30 in

Details

Color
Neutral
Style
Transitional
Pattern
Geometric
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

Get our modern geometric area rug, designed for indoor and outdoor versatility. Crafted with durability in mind, this rug is perfect for high traffic areas, including bedrooms, entryways, living rooms, dining rooms, hallways, kitchens, and even patios. Made from 100% polypropylene, itfts highly durable, kid friendly, and pet friendly, boasting stain resistance for hassle free maintenance. Whether youftre looking for comfort indoors or need a reliable outdoor rug, this machine made masterpiece delivers style and resilience, making it a must have addition to any space.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • Highly durable and stain-resistant flooring options that are also kid-friendly and pet-friendly can be used in various areas of the home such as the bedroom, living room, dining room, hallway, kitchen, and even on the patio or outdoor spaces.
  • Revitalize your room with an area rug boasting a substantial pile height of 0.32 inches, ensuring both comfort and durability for your everyday enjoyment.
  • Shake out to remove light dirt and dust. Spray with hose for stubborn dirt and dust. Spot clean any stains with cloth and solution. Optional: sweep/ vacuum without beater bar at lowest setting.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.