Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jazlyn Broken Chevrons Area Rug 2ft 6in x 8ft

  • Mfr # KHMC41A-2608

  • Zoro # G813904547


product price: $62.55
/ea

Key Features

Size
2 ft 6 in x 8 ft
Color
Beige
Style
Transitional
Pattern
Tribal
Material
100% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KHMC41A-2608
Zoro #
G813904547
UPC #
193981559794
Country of Origin
Turkey

Dimensions

Size
2 ft 6 in x 8 ft
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.30 in

Details

Color
Beige
Style
Transitional
Pattern
Tribal
Material
100% Polyester
Type
Runner
Weave Type
Power Loomed

Description

Make a bold statement with this gorgeous area rug! This floor covering is silky soft and features a contemporary twist on a classic chevron pattern. This rug will work great in your living room, dining room or bedroom. It can even jazz up and compliment coastal or farmhouse decor. Built to last and built to withstand frequent foot traffic, this rug is kid and pet friendly, and easy to clean.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 100% Polyester, made in Turkey
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • Sleek and functional 0.24 pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
  • Easy to clean and maintain, we recommend vacuuming regularly and spot treating any mild stains with carpet cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.