
Jerri Double Half Rainbow Kids Area Rug 5ft 3in x 7ft 7in
Mfr # GRSP05A-508
Zoro # G713897963
product price: $188.99
/ea
Free Shipping & Returns
Key Features
Color
Beige
Style
Kids
Pattern
Graphic
Material
100% Polypropylene
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRSP05A-508
Zoro #
G713897963
UPC #
193981175826
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 7 in
Length (In.)
91 in
Width (In.)
63 in
Thickness
0.40 in
Details
Color
Beige
Style
Kids
Pattern
Graphic
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed
Description
A stunning area rug perfect for playtime, story time, or anything in between! With its graceful pattern, this luxurious area rug is crafted of durable materials and ready for wear and tear. The rich interplay of adoring colors and buttery soft feel are ideal for you and your children. You and your kids both will come to adore this pet friendly and easy to clean area rug comes in an assortment of sizes.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for low or high traffic areas of your home such as living room,bedroom, nursery, or playroom
- With a medium .39" pile height, this floor covering will feel soft underfoot
- Easy to care for, we recommend vacuuming regularly to reduce potential shedding and spot cleaning any stains with carpet cleaner
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.