Jesse Geometric Faded Fringe Area Rug 5ft 3in x 7ft 7in

  • Mfr # KKDE01A-5307

  • Zoro # G613898251


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

Size
5 ft 3 in x 7 ft 7 in
Color
Beige
Style
Transitional
Pattern
Geometric
Material
60% Polypropylene, 40% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KKDE01A-5307
Zoro #
G613898251
UPC #
193981173303
Country of Origin
Türkiye

Dimensions

Size
5 ft 3 in x 7 ft 7 in
Length (In.)
91 in
Width (In.)
63 in
Thickness
0.40 in

Details

Color
Beige
Style
Transitional
Pattern
Geometric
Material
60% Polypropylene, 40% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

Go from boring to bold with our geometric faded fringe area rug. Incredibly soft and durable, this floor covering is the perfect addition to any room. The unique pattern adds depth and dimension to your space while blending seamlessly with your current style. Create the home of your dreams with our pet friendly and easy to care for area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • Sleek and functional 0.31 inch pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • Easy to clean and maintain, we recommend vacuuming regularly and spot treating for any mild stains with carpet cleaner. Dry cleaning recommended for major stains
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.