Jessie Moroccan Lattice Tassel Area Rug 2ft 6in x 18ft

  • Mfr # GCDI08A-26018

  • Zoro # G813899539


product price:  $84.35
/ea
Free Shipping & Returns

Key Features

Color
Off White
Style
Bohemian
Pattern
Moroccan
Material
100% Polypropylene
Length (In.)
216 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GCDI08A-26018
Zoro #
G813899539
UPC #
193981185788
Country of Origin
Turkey

Dimensions

Size
2 ft 6 in x 18 ft
Length (In.)
216 in
Width (In.)
30 in
Thickness
1.20 in

Details

Color
Off White
Style
Bohemian
Pattern
Moroccan
Material
100% Polypropylene
Type
Runner
Weave Type
Power Loomed

Description

Modern style combined with traditional Moroccan accents make this shag tasseled area rug the centerpiece of any room. This rug boasts a cozy shag pile with 4 braided tassels lining the ends that will pair seamlessly with any style from modern to bohemian. To capture the lavish essence of your new area rug upon arrival, we recommend to gently fluff the shag rug by using a stiff brush, vacuum safe for high pile rugs or your hand. Never settle for anything less than perfection with our easy to care for and pet friendly area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 100% Polypropylene, made in Turkey
  • This luxuriously soft and fluffy shag is the perfect cozy rug for your bedroom, living room, nursery, or playroom
  • This Moroccan rug adds the right amount of chic to your space with a 1.1" pile height and 4" braided tassels along both ends
  • Easy to care for, we recommend vacuuming (avoiding tassels) regularly to reduce potential shedding and spot cleaning any stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.