Zoro Homepage

Jinny Moroccan Wool Tasseled Area Rug 3ft x 5ft

  • Mfr # APPE01B-305

  • Zoro # G013897809


product price: $99.25
/ea
Free Shipping & Returns

Key Features

Size
3 ft x 5 ft
Color
Dark Grey
Style
Modern/Contemporary
Pattern
Striped
Material
80% Wool, 20% Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APPE01B-305
Zoro #
G013897809
UPC #
193981381074
Country of Origin
India

Dimensions

Size
3 ft x 5 ft
Length (In.)
60 in
Width (In.)
36 in
Thickness
0.25 in

Details

Color
Dark Grey
Style
Modern/Contemporary
Pattern
Striped
Material
80% Wool, 20% Cotton
Shape
Rectangle

Description

Channeling the feel of a cozy knit sweater with this Moroccan tasseled area rug. This floor covering features a hand woven base with a distinctive raised motif and is finished with a series of generous braided tassels lining the ends. Place this rug in any room that could use a cozy touch and will blend seamlessly with any existing style from modern to bohemian. Due to the handmade nature of this rug, each piece is marked by subtle but individual differences that make your rug unique. Create the home of your dreams with our easy to care for and pet friendly area rugs.


  • Handmade, High Traffic, Pet-Friendly
  • 80% Wool, 20% Cotton, made in India
  • Add warmth to your living room, bedroom, dining room, nursery, or playroom with just the right amount of style, durability, and comfort with this wool rug
  • Boasting a combination of high and low weaving patterns with a .25" pile height, think of these as a mini spa for your toes
  • Shedding is common in wool rugs, in addition to regular surface vacuuming (avoiding tassels), clean the floor under the rug. Spill or stains can be cleaned by gently blotting with a clean white cloth
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.