Jocelyn Tribal Shag Tasseled Area Rug 3ft x 5ft

  • Mfr # OZOT01A-305

  • Zoro # G413922149


product price: $86.19
/ea
Free Shipping & Returns

Key Features

Color
Off White
Style
Kids
Pattern
Geometric
Material
100% Polypropylene
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZOT01A-305
Zoro #
G413922149
UPC #
193981190126
Country of Origin
Turkey

Dimensions

Size
3 ft x 5 ft
Length (In.)
60 in
Width (In.)
36 in
Thickness
1.40 in

Details

Color
Off White
Style
Kids
Pattern
Geometric
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

Both children and adults alike are bound to fall in love with this beautiful cozy high/low textured area rug. Not lacking a single detail this rug features a fun creative pattern, bright pops of color, and braided tassels. It will make the perfect addition to a playroom, nursery, or bedroom. Prized for their durability and ease of care, synthetic rugs are the perfect choice when spills and constant foot traffic are at the top of your mind. From toddlers to teens and every age in between, spark their creativity with this beautiful rug find. Complete your space with our easy to care for and pet friendly area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 100% Polypropylene, made in Turkey
  • This plush cozy shag rug is perfect for your bedroom, living room, office, or nursery
  • Boasting a combination of high and low weaving patterns with a 1.18" luxurious pile height and 4" braided tassels along the ends
  • Easy to care for, we recommend vacuuming (avoiding tassels) regularly to reduce potential shedding and spot cleaning any stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.