
Josephine Winged Cartouche Area Rug 10ft x 14ft
Mfr # KKSL06A-10014
Zoro # G413919651
product price: $473.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Grey
Style
Transitional
Pattern
Oriental/Persian
Material
100% Polypropylene
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KKSL06A-10014
Zoro #
G413919651
UPC #
193981285105
Country of Origin
Turkey
Dimensions
Size
10 ft x 14 ft
Length (In.)
168 in
Width (In.)
120 in
Thickness
0.25 in
Details
Color
Grey
Style
Transitional
Pattern
Oriental/Persian
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed
Description
Bursting with transitional flair, this rug offers an up to the moment approach to the classic Persian heirloom. Machine made in Turkey of polypropylene, a material prized for its durability and ease of care.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- Sleek and functional pile height allows for convenient placement in entryways, underneath furniture and will not obstruct doorways
- Rug features fringe detailing on either end
- Easy to clean and maintain, we recommend vacuuming regularly and spot treating for any mild stains with carpet cleaner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.