Joslyn Traditional Floral Machine Washable Area Rug 6ft

  • Mfr # KFGO01B-R606

  • Zoro # G613909315


product price: $51.55
/ea

Key Features

Size
6 ft x 6 ft
Color
Blush
Style
Traditional
Pattern
Medallion
Material
59% Polyester, 41% Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KFGO01B-R606
Zoro #
G613909315
UPC #
193981067619
Country of Origin
Turkey

Dimensions

Size
6 ft x 6 ft
Length (In.)
72 in
Width (In.)
72 in
Thickness
0.20 in

Details

Color
Blush
Style
Traditional
Pattern
Medallion
Material
59% Polyester, 41% Cotton
Shape
Round
Weave Type
Power Loomed

Description

Immerse your space in the captivating allure of this rugfts ornate botanical pattern. Its meticulous details and vibrant colors infuse life into any room, exuding elegance and sophistication. The dynamic colors create an energetic atmosphere, adding personality and style. Designed for convenience and safety, the rug features a non slip backing that ensures stability on various surfaces. This washable rug stands out, eliminating worries about spills or stains. Just machine wash, and itftll return to its pristine state, offering both beauty and practicality.


  • Machine Washable, High Traffic, Pet-Friendly, Stain Resistant, Non-Slip Backing
  • 100% Polyester, made in Turkey
  • Spill- and stain-resistant, this washable rug is perfect for those with kids and pets! Its durable machine woven weave will hold up in high traffic areas of your home such as your bedroom, living room, dining room, office, playroom, or hallway
  • Made from sustainably-sourced premium synthetic fibers with a .25" thickness that allows for convenient placement in entrways or under furniture
  • To clean, machine wash with cold water using a standard-sized machine (do not use bleach). We recommend line drying or drying without heat on an air-only dryer cycle. A low heat iron can be used if needed
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.