Journey Shaggy Checkered Tiles Tassel Area Rug 2ft 6in x 10ft

  • Mfr # KKLR02B-26010

  • Zoro # G713912376


product price:  $67.35
/ea

Key Features

Size
2 ft 6 in x 10 ft
Color
Pink
Style
Transitional
Pattern
Moroccan
Material
100% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KKLR02B-26010
Zoro #
G713912376
UPC #
193981091058
Country of Origin
Türkiye

Dimensions

Size
2 ft 6 in x 10 ft
Length (In.)
120 in
Width (In.)
30 in
Thickness
0.75 in

Details

Color
Pink
Style
Transitional
Pattern
Moroccan
Material
100% Polyester
Weave Type
Power Loomed
Type
Runner

Description

Take your space to new heights with one of our textured rugs. Featuring a high low geometric pattern, this neutral color palette will fit seamlessly in virtually any decor scheme. Machine made in Turkey of silky soft polyester.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 100% Polyester, made in Turkey
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • Take your space to new heights with one of our textured rugs. Boasting a combination of high and low weaving patterns, think of these as a mini spa for your toes
  • Fresh and of the moment, contemporary rugs add the right amount of chic to your space. This rug includes 3" braided tassels on both ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.