Journey Shaggy Checkered Tiles Tassel Area Rug 5ft 3in x 7ft 7in
- Mfr # KKLR02B-53077
- Zoro # G313913278
product price:Â
$
95.29
/ea
Key Features
Style
Transitional
Pattern
Moroccan
Material
100% Polyester
Shape
Rectangle
Length (In.)
91 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KKLR02B-53077
- Zoro #
- G313913278
- UPC #
- 842736183912
- Country of Origin
- Türkiye
- Color
- Pink
- Style
- Transitional
- Pattern
- Moroccan
- Material
- 100% Polyester
- Shape
- Rectangle
- Weave Type
- Power Loomed
Dimensions
- Size
- 5 ft 3 in x 7 ft 7 in
- Length (In.)
- 91 in
- Width (In.)
- 63 in
- Thickness
- 0.75 in
Description
Take your space to new heights with one of our textured rugs. Featuring a high low geometric pattern, this neutral color palette will fit seamlessly in virtually any decor scheme. Machine made in Turkey of silky soft polyester.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- 100% Polyester, made in Turkey
- Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
- Take your space to new heights with one of our textured rugs. Boasting a combination of high and low weaving patterns, think of these as a mini spa for your toes
- Fresh and of the moment, contemporary rugs add the right amount of chic to your space. This rug includes 3" braided tassels on both ends
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.