
Jovie Geometric Indoor/Outdoor Area Rug 4ft x 6ft
Mfr # GRNP07A-406
Zoro # G013907621
product price: $40.79
/eaKey Features
Color
Green
Style
Modern
Pattern
Geometric
Material
100% Polypropylene
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GRNP07A-406
Zoro #
G013907621
UPC #
193981155606
Country of Origin
Turkey
Dimensions
Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.20 in
Details
Color
Green
Style
Modern
Pattern
Geometric
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed
Description
Boasting a modern design, this geometric indoor/outdoor area rug features a geometric pattern crafted from 100% Polypropylene. Its machine made construction ensures both comfort and durability, making it suitable for various spaces including the bedroom, living room, dining room, hallway, kitchen, and even outdoor areas like the patio. With its non slip backing, high durability, and stain resistant properties, this rug offers both practicality and style, perfect for households with kids and pets.
- Non-Slip Backing, High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- This versatile rug is suitable for use in a variety of spaces, including the bedroom, living room, dining room, hallway, kitchen, and even outdoor areas such as the patio.
- This 0.20-inch pile height rug combines comfort and durability ensuring relaxation and longevity in any room.
- Shake out to remove light dirt and dust. Spray with hose for stubborn dirt and dust. Spot clean any stains with cloth and solution. Optional: sweep/ vacuum without beater bar at lowest setting.
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.