Zoro Homepage

Julene Abstract Waves Area Rug 2ft 6in x 12ft

  • Mfr # BDSM05A-26012

  • Zoro # G613905317


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Color
Charcoal
Style
Modern/Contemporary
Pattern
Abstract
Material
100% Polypropylene
Length (In.)
144 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDSM05A-26012
Zoro #
G613905317
UPC #
842736142063
Country of Origin
Turkey

Dimensions

Size
2 ft 6 in x 12 ft
Length (In.)
144 in
Width (In.)
30 in
Thickness
0.40 in

Details

Color
Charcoal
Style
Modern/Contemporary
Pattern
Abstract
Material
100% Polypropylene
Weave Type
Power Loomed
Type
Runner

Description

This modern abstract area rug will make a bold statement in any room that it is placed in. The wavy design is the perfect combination of contemporary and casual and will blend seamlessly with any style from modern to bohemian. Machine made in Turkey of soft synthetic materials this rug is built to last in high traffic areas. Create the home that you have always envisioned with our easy to care for and pet friendly area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified, Performance
  • 100% Polypropylene, made in Turkey
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • Sleek and functional 0.31pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • Easy to clean and maintain, we recommend vacuuming regularly and spot treating any mild stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.