
Julianne Handmade High-Low Jute Moroccan Area Rug 3ft x 5ft
Mfr # SMRM01B-305
Zoro # G413918616
product price: $80.15
/ea
Free Shipping & Returns
Key Features
Color
Light Grey
Style
Modern/Contemporary
Pattern
Geometric
Material
70% Jute, 30% Cotton
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SMRM01B-305
Zoro #
G413918616
UPC #
193981381258
Country of Origin
India
Dimensions
Size
3 ft x 5 ft
Length (In.)
60 in
Width (In.)
36 in
Thickness
0.40 in
Details
Color
Light Grey
Style
Modern/Contemporary
Pattern
Geometric
Material
70% Jute, 30% Cotton
Shape
Rectangle
Description
Take your space to new heights with one of our jute and cotton textured rugs. Boasting a combination of high and low weaving patterns, think of these as a mini spa for your toes.
- Eco-Friendly, High Traffic, Pet-Friendly
- 70% Jute, 30% Cotton, made in India
- Crafted with love and care, hand made rugs carry the spirit of the artisans that made them. Each piece is marked by subtle but individual differences that make your rug unique
- The perfect combination of style and durability, our jute and natural fiber rugs bring home effortless sophistication.
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
- Handmade rugs should be treated more carefully than machine-made rugs. We recommend shaking off any dirt or debris rather than vacuuming
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.