Zoro Homepage

Justine Vintage Medallion Area Rug 6ft

  • Mfr # GRWS04A-S606

  • Zoro # G813899928


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Size
6 ft x 6 ft
Color
Beige
Style
Traditional
Pattern
Oriental/Persian
Material
100% Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRWS04A-S606
Zoro #
G813899928
UPC #
193981085323
Country of Origin
Turkey

Dimensions

Size
6 ft x 6 ft
Length (In.)
72 in
Width (In.)
72 in
Thickness
0.30 in

Details

Color
Beige
Style
Traditional
Pattern
Oriental/Persian
Material
100% Polypropylene
Shape
Square
Weave Type
Power Loomed

Description

Reminiscent of classic Persian artistry, this vintage medallion area rug is distressed to mimic a timeworn look. This floor covering will seamlessly blend with any style from traditional to bohemian to round out your space. Made from durable synthetic fibers this rug is built to last and will liven up any room. Create the home youve always envisioned with our pet friendly and easy to care for area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 100% Polypropylene, made in Turkey
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • Sleek and functional 0.31pile height allows for convenient placement in entryways, underneath furniture and will not obstruct doorways
  • Easy to clean and maintain, we recommend vacuuming regularly and spot treating any mild stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.