Kaarina Multi Rainbow Kids Fringe Area Rug 3ft x 5ft

  • Mfr # KKPL06A-305

  • Zoro # G813913679


product price: $45.65
/ea

Key Features

Color
Blue
Shape
Rectangle
Pattern
Geometric
Material
100% Polyester
Length (In.)
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KKPL06A-305
Zoro #
G813913679
UPC #
193981359387
Country of Origin
Turkey

Dimensions

Length (In.)
60 in
Width (In.)
36 in
Thickness
0.45 in

Details

Color
Blue
Shape
Rectangle
Pattern
Geometric
Material
100% Polyester
Style
Modern/Contemporary
Weave Type
Power Loomed

Description

Kick off those shoes and have a seat on a beautifully crafted powerloomed rug. With textured cut pile construction and plush textures, youftll feel like youftre walking on clouds. Bring the warm and inviting hues into your space and textures you need to feel to believe. Enhance your home today with our pet friendly and easy to clean area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 100% Polyester, made in Turkey
  • Designed with resilience against everyday wear and tear, this rug is kid and pet-friendly and perfect for your bedroom, living room, nursery, or playroom
  • This floor covering has a medium .35" pile height that feels extremely soft underfoot and is the perfect cozy place for your little ones
  • Easy to care for, we recommend vacuuming regularly to reduce potential shedding and spot cleaning any stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.