Kai Stripe Faux Rabbit Machine Washable Area Rug 7ft 6in x 9ft 6in

  • Mfr # HJWR03A-76096

  • Zoro # G613901029


product price:  $461.99
/ea
Free Shipping & Returns

Key Features

Style
Modern/Contemporary
Pattern
Striped
Material
100% Polyester
Shape
Rectangle
Length (In.)
114 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HJWR03A-76096
Zoro #
G613901029
UPC #
193981265961
Country of Origin
China

Dimensions

Size
7 ft 6 in x 9 ft 6 in
Length (In.)
114 in
Width (In.)
90 in
Thickness
0.85 in

Details

Color
Off White
Style
Modern/Contemporary
Pattern
Striped
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

Meet our new show stopper like no other! This faux rabbit fur rug is crafted of the softest fibers, to elevate the environment in any room you place it in. This area rug is inviting to touch and can be placed at the foot of your bed or a corner of the reading room to create a comfortable space. Sit back, relax, and enjoy the look of a special floor covering that modern made materials can provide.


  • High Traffic, Pet-Friendly, Machine Washable, Stain Resistant, OEKO-TEX Certified, Non-Slip Backing
  • Perfect for your bedroom, living room, hallway, nursery, or playroom
  • Luxuriously soft with a .87" pile height
  • Vacuum carefully without beater bar at lowest setting. Machine wash in cold water. Gentle cycle. Do not use bleach. Line dry. Low heat iron when needed.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.