Zoro Homepage

Kailani Geometric Machine Washable Area Rug 8ft x 10ft

  • Mfr # MEGR03A-8010

  • Zoro # G813922626


product price: $594.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Style
Modern
Pattern
Geometric
Material
100% Recycled Polyester
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEGR03A-8010
Zoro #
G813922626
UPC #
193981155514
Country of Origin
Turkey

Dimensions

Size
8 ft x 10 ft
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.55 in

Details

Color
Green
Style
Modern
Pattern
Geometric
Material
100% Recycled Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

Enhance your living space with the stylish and practical geometric area rug, featuring a convenient machine washable design for easy upkeep. This versatile rug is perfect for the bedroom, living room, dining room, hallway, and kitchen, adding a contemporary touch to any space. Crafted from 100% PET Polyester, it offers exceptional durability and stain resistance for long lasting use. Designed to be kid friendly and pet friendly, this rug is ideal for households seeking a blend of functionality and modern aesthetics. Embrace the sustainability and charm of this modern geometric rug, a perfect choice for elevating your decor with both style and convenience.


  • High Traffic, Pet-Friendly, Stain Resistant, Eco-Friendly
  • With its exceptional durability, kid-friendly and pet-friendly qualities, along with stain resistance, this versatile rug is an ideal choice for adorning spaces throughout your home, from the bedroom and living room to the dining room, hallway, and kitchen.
  • Featuring a pile height of 0.38 inches, this rug offers a plush and luxurious feel, ideal for bringing comfort and warmth to any space. Its moderate thickness adds texture and depth, ensuring versatility for various settings.
  • Vacuum carefully without beater bar at lowest setting. Machine wash in cold water. Gentle cycle. Do not use bleach. Line dry. Low heat iron when needed.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.