Shop NULOOM
See all product information
Create Account
Kali Shaggy Diamond Tassel Area Rug 6ft
- Mfr # OZFG10A-R606
- Zoro # G613913329
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
Size
6 ft x 6 ft
Color
Rust
Style
Modern/Contemporary
Pattern
Geometric
Material
100% Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OZFG10A-R606
- Zoro #
- G613913329
- UPC #
- 193981453757
- Country of Origin
- Türkiye
- Color
- Rust
- Style
- Modern/Contemporary
- Pattern
- Geometric
- Material
- 100% Polyester
- Shape
- Round
- Weave Type
- Power Loomed
Dimensions
- Size
- 6 ft x 6 ft
- Length (In.)
- 72 in
- Width (In.)
- 72 in
- Thickness
- 1.40 in
Description
Add a touch of a contemporary style with this stunning, cozy, and trendy area rug. Durable and easy to care for, this area rug is built to stand the test of time while elevating your home decor. The perfect cozy and plush addition to your living room or bedroom.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- Step into comfort with the soft and fluffy texture of a shag rug. You may just find yourself spending more time relaxing directly on your rug!
- This luxuriously plush and cozy shag is the perfect cozy rug for your bedroom, living room, or hallway
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
- Easy to care for, we recommend vacuuming regularly to reduce potential shedding and spot cleaning any stains with carpet cleaner
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.