Kali Shaggy Diamond Tassel Area Rug 8ft 10in x 12ft

  • Mfr # OZFG10A-9012

  • Zoro # G613913305


product price:  $622.99
/ea
Free Shipping & Returns

Key Features

Style
Modern/Contemporary
Pattern
Geometric
Material
100% Polyester
Shape
Rectangle
Length (In.)
144 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OZFG10A-9012
Zoro #
G613913305
UPC #
193981758531
Country of Origin
Turkey

Dimensions

Size
8 ft 10 in x 12 ft
Length (In.)
144 in
Width (In.)
106 in
Thickness
1.40 in

Details

Color
Rust
Style
Modern/Contemporary
Pattern
Geometric
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

Add a touch of a contemporary style with this stunning, cozy, and trendy area rug. Durable and easy to care for, this area rug is built to stand the test of time while elevating your home decor. The perfect cozy and plush addition to your living room or bedroom.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • Step into comfort with the soft and fluffy texture of a shag rug. You may just find yourself spending more time relaxing directly on your rug!
  • This luxuriously plush and cozy shag is the perfect cozy rug for your bedroom, living room, or hallway
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
  • Easy to care for, we recommend vacuuming regularly to reduce potential shedding and spot cleaning any stains with carpet cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.