Zoro Homepage

Kalina High-Low Checkered Bordered Area Rug 4ft x 6ft

  • Mfr # ACNT02A-406

  • Zoro # G213902310


product price: $68.65
/ea

Key Features

Size
4 ft x 6 ft
Color
Cream
Style
Modern/Contemporary
Pattern
Geometric
Material
100% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACNT02A-406
Zoro #
G213902310
UPC #
193981746835
Country of Origin
Turkey

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.45 in

Details

Color
Cream
Style
Modern/Contemporary
Pattern
Geometric
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

Elevate your living area with our exquisite space dyed rug, meticulously crafted to produce a distinctive and captivating multicolored effect. Its subtle texture adds depth and personality to its geometric pattern, while the gentle tones infuse a soothing atmosphere. Experience the plush, long lasting comfort beneath your feet, enticing you to kick back and unwind.


  • High Traffic, Pet-Friendly, Stain Resistant, Eco-Friendly
  • Designed with resilience against everyday wear and tear, this rug is made from synthetic material that is kid and pet-friendly and perfect for high traffic areas of your home: living room, dining room, kitchen, and hallways
  • Boasting a combination of high and low .35" weaving patterns, this floor covering will take your space to new heights
  • Easy to care for, we recommend vacuuming regularly (avoiding tassels) to reduce potential shedding and spot cleaning any stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.