Zoro Homepage

Kamala Geometric High-Low Wool Area Rug 4ft x 6ft

  • Mfr # MTKG01A-406

  • Zoro # G313920948


product price: $92.19
/ea
Free Shipping & Returns

Key Features

Size
4 ft x 6 ft
Color
Ivory
Style
Farmhouse
Pattern
Geometric
Material
100% Wool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTKG01A-406
Zoro #
G313920948
UPC #
193981745685
Country of Origin
India

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.25 in

Details

Color
Ivory
Style
Farmhouse
Pattern
Geometric
Material
100% Wool
Shape
Rectangle
Weave Type
Hand Loomed

Description

Indulge in sophistication with our hand tufted wool rug, boasting a captivating geometric pattern and high low design that enriches any space. Crafted with meticulous care, this floor covering is incredibly soft and cozy underfoot while elevating your style with an elegant warm touch. Embrace the allure of artisanal beauty, creating a haven of style and comfort within your living space.


  • Handmade, High Traffic, Pet-Friendly, Eco-Friendly
  • Add warmth to your living room, bedroom, dining room, kitchen, or entryway with just the right amount of style, durability, and comfort with this wool rug
  • Hand tufted with love and care, this geometric rug has a .25" thickness that will feel good with every step
  • Shedding is common in wool rugs, in addition to regular surface vacuuming (without beater bar), clean the floor under the rug. Spill or stains can be cleaned by gently blotting with a clean white cloth
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.