
Kamryn Textured Tribal Indoor/Outdoor Area Rug 5ft x 8ft
Mfr # BDSZ05B-508
Zoro # G013897328
product price:Â $112.99
/ea
Free Shipping & Returns
Key Features
Color
Beige
Style
Transitional
Pattern
Geometric
Material
100% Polypropylene
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BDSZ05B-508
Zoro #
G013897328
UPC #
842736197650
Country of Origin
Turkey
Dimensions
Size
5 ft x 8 ft
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.30 in
Details
Color
Beige
Style
Transitional
Pattern
Geometric
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed
Description
Whoever said beautiful floor accents are only for inside the home hasnt yet met an indoor/outdoor rug. Each unit is designed to stand up to the elements while adding a touch of charm to your surroundings. These pieces are so versatile that you might find yourself using them around your home dont worry, theyre just as great for indoor use too!
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas both indoors and outdoors such as patio, living room, kitchen, and hallways
- Take your space to new heights with one of our textured rugs. Boasting a combination of high and low weaving patterns, think of these as a mini spa for your toes
- This rug is water, fade and stain resistant, however keeping the rug in the shade will prolong its lifespan and reduce fading over time
- Easy to clean, we recommend simply hosing off dirt or debris and spot treating any mild stains with carpet cleaner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.