
Kandace Tribal Indoor/Outdoor Area Rug 3ft 9in x 5ft 7in
Mfr # OWDN24A-39057
Zoro # G213912388
product price:Â $94.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Style
Casual
Pattern
Geometric
Material
100% Polypropylene
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OWDN24A-39057
Zoro #
G213912388
UPC #
842736151133
Country of Origin
Belgium
Dimensions
Size
3 ft 9 in x 5 ft 7 in
Length (In.)
67 in
Width (In.)
45 in
Thickness
0.10 in
Details
Color
Blue
Style
Casual
Pattern
Geometric
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed
Description
This tribal indoor/outdoor area rug will transform your outdoor space or place indoors to make a bold statement. Pair with any of your existing style from modern to bohemian. Made from durable synthetic fibers, this floor covering will last for years to come. Start entertaining in your home with our easy to care for and pet friendly area rugs.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- 100% Polypropylene, made in Belgium
- Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas both indoors and outdoors such as patio, living room, kitchen, and hallways
- Sleek and functional .04" pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
- Water resistant and easy to clean, this rug can be hosed down outside and spot treated for any mild stains using rug cleaner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.