Kandace Tribal Indoor/Outdoor Area Rug 6ft

  • Mfr # OWDN24A-S606

  • Zoro # G213912401


product price: $51.79
/ea

Key Features

Size
6 ft x 6 ft
Color
Blue
Style
Modern/Contemporary
Pattern
Tribal
Material
100% Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OWDN24A-S606
Zoro #
G213912401
UPC #
193981187935
Country of Origin
Belgium

Dimensions

Size
6 ft x 6 ft
Length (In.)
72 in
Width (In.)
72 in
Thickness
0.10 in

Details

Color
Blue
Style
Modern/Contemporary
Pattern
Tribal
Material
100% Polypropylene
Shape
Square
Weave Type
Power Loomed

Description

This tribal indoor/outdoor area rug will transform your outdoor space or place indoors to make a bold statement. Pair with any of your existing style from modern to bohemian. Made from durable synthetic fibers, this floor covering will last for years to come. Start entertaining in your home with our easy to care for and pet friendly area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 100% Polypropylene, made in Belgium
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas both indoors and outdoors such as patio, living room, kitchen, and hallways
  • Sleek and functional .04" pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • Water resistant and easy to clean, this rug can be hosed down outside and spot treated for any mild stains using rug cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.