Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kara Solid Shag Area Rug 2ft 8in x 6ft

  • Mfr # KKBX01G-2806

  • Zoro # G613901173


product price: $55.39
/ea

Key Features

Style
Casual
Pattern
Solid
Material
100% Polypropylene
Length (In.)
72 in
Width (In.)
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KKBX01G-2806
Zoro #
G613901173
UPC #
193981471096
Country of Origin
Turkey

Dimensions

Size
2 ft 8 in x 6 ft
Length (In.)
72 in
Width (In.)
32 in
Thickness
1.55 in

Details

Color
Green
Style
Casual
Pattern
Solid
Material
100% Polypropylene
Weave Type
Power Loomed
Type
Runner

Description

Indulge in the soft, plush feel of this cozy shag area rug. The contemporary elements are designed to pull the various components of your room together effortlessly, pairing seamlessly with any style from modern to bohemian. To capture the lavish essence of your new area rug upon arrival, we recommend to gently fluff the shag rug by using a stiff brush, vacuum safe for high pile rugs or your hand. Create the luxurious space youve always dreamed of with our easy to care for and pet friendly area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 100% Polypropylene, made in Turkey
  • This luxuriously soft and fluffy shag is the perfect cozy rug for your bedroom, living room, office, or hallway
  • With a plush 1.46" pile height that will feel incredibly soft underfoot
  • Easy to care for, we recommend vacuuming regularly to reduce potential shedding and spot cleaning any stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.