Zoro Homepage

Kasha Striped Modern Area Rug 5ft x 8ft

  • Mfr # MTMI04A-508

  • Zoro # G313921730


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Size
5 ft x 8 ft
Color
Grey
Style
Casual
Pattern
Diamond
Material
100% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTMI04A-508
Zoro #
G313921730
UPC #
193981073863
Country of Origin
India

Dimensions

Size
5 ft x 8 ft
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.45 in

Details

Color
Grey
Style
Casual
Pattern
Diamond
Material
100% Polyester
Shape
Rectangle

Description

Elevate your living space with this stylish modern area rug. Composed of incredibly soft fibers, this striped area rug will pair well with any decor scheme. Perfect for adding a little flair to your decor, this area rug has a calm yet sharp pattern thats perfect for adding depth and dimension to your interior design. Make the most of your time at home with our pet friendly and easy care area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant
  • 100% Polyester, made in India
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • This neutral color palette ensures this rug can be seamlessly integrated into any existing décor
  • Easy to clean and maintain, we recommend vacuuming regularly and spot treating for any mild stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.