
Katharina Abstract Motif Area Rug 12ft x 15ft
Mfr # RZBD04A-12015
Zoro # G813917899
product price: $587.99
/eaKey Features
Color
Blue
Style
Modern/Contemporary
Pattern
Abstract
Material
100% Polypropylene
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RZBD04A-12015
Zoro #
G813917899
UPC #
842736126704
Country of Origin
Turkey
Dimensions
Size
12 ft x 15 ft
Length (In.)
180 in
Width (In.)
144 in
Thickness
0.35 in
Details
Color
Blue
Style
Modern/Contemporary
Pattern
Abstract
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed
Description
Be prepared to turn heads with this modern abstract area rug. The blend of bold yet harmonious colors make this rug a staple of modern design. Use it as a foundation for your contemporary style by incorporating blue or brown accent pieces to complement your rug. Made from durable soft fibers, this rug is built to last while elevating any room it is placed in. Create a space that is unique to you with our pet friendly and easy to care for area rugs.
- High Traffic, Pet-Friendly, Non-Slip Backing, Stain Resistant, OEKO-TEX Certified
- 100% Polypropylene, made in Turkey
- Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
- Sleek and functional 0.3 pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
- Easy to clean and maintain, we recommend vacuuming regularly and spot treating any mild stains with carpet cleaner
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.