Shop NULOOM
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Kathleen Traditional Indoor/Outdoor Area Rug 9ft 11in x 14ft
- Mfr # OWDN03B-911014
- Zoro # G813923500
product price:Â
$
444.99
/ea
Key Features
Color
Brown
Style
Modern/Contemporary
Pattern
Trellis
Material
100% Polypropylene
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OWDN03B-911014
- Zoro #
- G813923500
- UPC #
- 848433086112
- Country of Origin
- Belgium
Dimensions
- Size
- 9 ft 11 in x 14 ft
- Length (In.)
- 168 in
- Width (In.)
- 119 in
- Thickness
- 0.10 in
Details
- Color
- Brown
- Style
- Modern/Contemporary
- Pattern
- Trellis
- Material
- 100% Polypropylene
- Shape
- Rectangle
- Weave Type
- Power Loomed
Description
Whoever said beautiful floor accents are only for inside the home hasnt yet met an indoor/outdoor rug. Each unit is designed to stand up to the elements while adding a touch of charm to your surroundings. These pieces are so versatile that you might find yourself using them around your home dont worry, theyre just as great for indoor use too!
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- 100% Polypropylene, made in Belgium
- Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas both indoors and outdoors such as patio, living room, kitchen, and hallways
- Sleek and functional .04" pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
- Easy to clean, this rug can be hosed down outside and spot treated for any mild stains using rug cleaner
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.