Katia Southwestern Machine Washable Indoor/Outdoor Area Rug 8ft x 10ft

  • Mfr # BIFR16A-8010

  • Zoro # G813911521


product price:  $212.99
/ea
Free Shipping & Returns

Key Features

Color
Light Grey
Style
Transitional
Pattern
Southwestern
Material
100% Polyester
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BIFR16A-8010
Zoro #
G813911521
UPC #
193981170715
Country of Origin
China

Dimensions

Size
8 ft x 10 ft
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.20 in

Details

Color
Light Grey
Style
Transitional
Pattern
Southwestern
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

We just made your life that much easier with our machine washable indoor/outdoor area rugs! This unique southwestern design will add a pop to any room or elevate your outdoor dining space. Made from sustainably sourced, premium recycled synthetic fibers, this washable area rug is made to withstand regular foot traffic. Our machine washable collection is not only functional, but stylish so you do not have to sacrifice your taste in decor. Simply roll your rug up, throw it in the washing machine, and you are done! Enjoy your time at home with our pet friendly and easy to clean area rugs.


  • High Traffic, Pet-Friendly, Machine Washable, Non-Slip Backing, Stain Resistant
  • New and innovative one-piece machine washable rug with an open mesh backing layer attached made for indoor or outdoor spaces! This conveniently eliminates the hassle of any additional setup, simply lay flat in the desired space upon arrival and after each wash
  • Spill- and stain-resistant, this rug is perfect for those with kids and pets. Its durable weave will hold up in high traffic areas inside or outside your home.
  • To clean, machine wash with cold water using a standard-sized machine (do not use bleach). We recommend line drying or drying without heat on an air-only dryer cycle. A low heat iron can be used if needed
  • Made from sustainably-sourced, premium recycled synthetic fibers, our machine-washable rugs help you feel good with every step.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.