Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Katya Geometric Tiled Jute Area Rug 4ft x 6ft

  • Mfr # SCDT02A-406

  • Zoro # G213932287


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Size
4 ft x 6 ft
Color
Blue
Style
Kids
Pattern
Animal
Material
100% Jute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCDT02A-406
Zoro #
G213932287
UPC #
193981458721
Country of Origin
India

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.30 in

Details

Color
Blue
Style
Kids
Pattern
Animal
Material
100% Jute
Shape
Rectangle
Weave Type
Flatweave

Description

Add a serene vibe to your home with this casual area rug. This floor covering is not only eye catching but is handmade from jute fibers. Each piece is crafted with love and care, so we expect some very slight variations in color and sizing. Pair with any of your existing style from farmhouse to bohemian. Create the home youve always dreamed of with our easy to care for and pet friendly area rugs.


  • Eco-Friendly
  • 100% Jute, made in India
  • The perfect combination of style and durability, our jute rugs bring home effortless sophisticationœœperfect for your living room, dining room, kitchen, or hallway
  • This geometric rug has a medium .30" thickness that will feel good with every step
  • Sprouting and debris are common due to being made from plant fibers, trim any loose threads with scissors and regularly clean under your rug
  • Vacuum your jute blend rug 1-2 times a week on the lowest power level or with handheld attachment and spot clean as needed with mild detergent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.