Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keesha Reversible Machine Washable Area Rug 4ft x 6ft

  • Mfr # NHSD01A-406

  • Zoro # G513914471


product price: $56.59
/ea

Key Features

Size
4 ft x 6 ft
Color
Beige, Blue
Style
Global Inspired
Pattern
Tribal
Material
100% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NHSD01A-406
Zoro #
G513914471
UPC #
193981273133
Country of Origin
Turkey

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.15 in

Details

Color
Beige, Blue
Style
Global Inspired
Pattern
Tribal
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

Craving a washable rug that not only holds up to lifes everyday messes, but delivers twice the wear, and double the style, before needing to be laundered? Look no further with this reversible machine washable area rug. Two in one designs: Each rug has a unique pattern on each side, giving you the ability to switch up your interior design when the mood strikes. Made from sustainably sourced premium synthetic fibers, our machine washable rugs are spill and stain resistant making it perfect for those with kids and pets. When that inevitable inoopsin happens, simply roll your rug up and place it in your washing machine! Kick back and relax with our easy to care for and pet friendly area rugs.


  • High Traffic, Pet-Friendly, Machine Washable, Stain Resistant, OEKO-TEX Certified
  • 100% Polyester, made in Turkey
  • Spill- and stain-resistant, this reversible rug is perfect for those with kids and pets! Its durable machine woven weave will hold up in high traffic areas of your home such as your bedroom, living room, dining room, office, playroom, or hallway
  • Made from sustainably-sourced premium synthetic fibers with a .15" thickness that allows for convenient placement in entrways or under furniture
  • To clean, machine wash with cold water using a standard-sized machine (do not use bleach). We recommend line drying or drying without heat on an air-only dryer cycle. A low heat iron can be used if needed
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.