
Keeva Modern Striped Fringe Area Rug 6ft 5in
Mfr # BDSN35A-S606
Zoro # G413904817
product price: $237.99
/ea
Free Shipping & Returns
Key Features
Size
6 ft 5 in x 6 ft 5 in
Style
Contemporary
Pattern
Geometric
Material
100% Polypropylene
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BDSN35A-S606
Zoro #
G413904817
UPC #
193981067183
Country of Origin
Turkey
Dimensions
Size
6 ft 5 in x 6 ft 5 in
Length (In.)
77 in
Width (In.)
77 in
Thickness
0.45 in
Details
Color
Beige
Style
Contemporary
Pattern
Geometric
Material
100% Polypropylene
Shape
Square
Weave Type
Power Loomed
Description
Life is better on an area rug unlike any other. Whether youftre lounging on the living room floor or snuggling up on the couch, make everyday moments more memorable with a rug this beautiful. Our rugs are designed to make any room more welcoming, cozy and engaging making them the perfect addition to any home. From playful designs that will liven up any room to classic styles that never go out of style, find the perfect rug that fits your personality and style. Kick up those feet and unwind with our pet friendly and easy to clean area rugs.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified, Performance
- Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for low or high traffic areas of your home such as your bedroom, living room, dining room, kitchen, and hallways
- Sleek and functional .31" pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
- Easy to care for, we recommend vacuuming regularly to reduce potential shedding and spot cleaning any stains with carpet cleaner
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.