Zoro Homepage

Kellee Hand Tufted Geometric Wool Area Rug 2ft 6in x 10ft

  • Mfr # MTVS174A-26010

  • Zoro # G813928444


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Style
Modern/Contemporary
Pattern
Geometric
Material
100% Wool
Length (In.)
120 in
Width (In.)
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTVS174A-26010
Zoro #
G813928444
UPC #
842736114466
Country of Origin
India

Dimensions

Size
2 ft 6 in x 10 ft
Length (In.)
120 in
Width (In.)
30 in
Thickness
0.45 in

Details

Color
Beige
Style
Modern/Contemporary
Pattern
Geometric
Material
100% Wool
Type
Runner
Weave Type
Hand Tufted

Description

Inspired by Scandinavian textiles, this wool area rug features a bold yet simplistic diamond graphic that instantly draws the eyes. Handmade of 100% wool in India, this naturally durable fiber is perfect for your bedroom, living room, or any room that could use a facelift. This floor covering will add the pop you are looking for while pairing perfectly with any of your existing style from modern to bohemian.Hand crafted with love and care, each piece is marked by subtle but individual differences that make your rug unique. Create the home you have always dreamed of with our pet friendly and easy to care for area rugs.


  • Handmade, High Traffic, Pet-Friendly
  • 100% Wool, made in India
  • Add warmth to your living room, bedroom, dining room, kitchen, or entryway with just the right amount of style and comfort with this wool rug
  • Sleek and functional 0.28 pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • Shedding is common in wool rugs, in addition to regular surface vacuuming, clean the floor under the rug. Spill or stains can be cleaned by gently blotting with a clean white cloth
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.